References
INA:W50X6000-0001-EWL-H6
Rubix:389A7058
Manufacturer :0762362930044
EAN:4064327865984

Documents
Product details : INA W50X6000-0001-EWL-H6 SOLID SHAFT
Solid shaft W, solid shaft, without tapped holes
Technical specifications
Attributes
| Outer diameter | 50 mm |
|---|---|
| Length | 6000 mm |
| Tolerance | h6 |
Show UNSPSC/ECL@SS
£ 367.50 excl. VAT
/ Each
£ 441.00 incl. VAT
- Delivery usually within ( 7 ) days
