References
INA:W16X6000-0001-EWL-H6
Rubix:389A7055
Manufacturer :0762078380044
EAN:4054366867117

Documents
Product details : INA W16X6000-0001-EWL-H6 SOLID SHAFT
Solid shaft W, solid shaft, without tapped holes
Technical specifications
Attributes
| Outer diameter | 16 mm |
|---|---|
| Length | 6000 mm |
| Tolerance | h6 |
Show UNSPSC/ECL@SS
£ 64.72 excl. VAT
/ Each
£ 77.66 incl. VAT
- Delivery usually within ( 7 ) days
