References
INA:W06X4000-0001-EWL-H6
Rubix:389A7166
EAN:4054366866868



Documents
Product details : INA W06X4000-0001-EWL-H6 SOLID SHAFT
Schaeffler Technologies WF 1 123 Shaft guidance system Elements of shaft guidance systems (linear ball bearings, solid and hollow shafts) must be ordered separately. The ordering designation of an element comprises the designation and additional specific data – where necessary, see ordering designation for shaft with axial threaded hole, linear ball bearing
Technical specifications
Attributes
| Outer diameter | 6 mm |
|---|---|
| Length | 4000 mm |
| Material | tempered steel |
| Tolerance | h6 |
Show UNSPSC/ECL@SS
£ 28.26 excl. VAT
/ Each
£ 33.91 incl. VAT
- Delivery usually within ( 7 ) days
