References
Walter:P4406-5 WKP35S
Rubix:276A3642
Manufacturer :5918504

Technical specifications
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | ticn + al2o3 + ticn (cvd) |
| Material | solid carbide |
Documents
Product details : WALTER P4406-5 WKP35S MILLING INSERTS 5918504
ALTIUS
Technical specifications
Attributes
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | ticn + al2o3 + ticn (cvd) |
| Material | solid carbide |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 22.61 excl. VAT
/ Each
£ 27.13 incl. VAT
- Usually arrives within 14 working days