WALTER MPHT120408-G88 WXN15 MILLING INSERTS 5054705
Indexable Insert
See technical informationSee documentsReferences
Walter:MPHT120408-G88 WXN15
Rubix:290A9548
Manufacturer :5022035

Technical specifications
| Insert Type | wxn15 |
|---|---|
| Nuance/shade | wxn15 |
| Material | solid carbide |
Documents
Product details : WALTER MPHT120408-G88 WXN15 MILLING INSERTS 5054705
ALTIUS
Technical specifications
Attributes
| Insert Type | wxn15 |
|---|---|
| Nuance/shade | wxn15 |
| Material | solid carbide |
| Insert Size | 4.76 mm |
Show UNSPSC/ECL@SS
£ 24.91 excl. VAT
/ Each
£ 29.89 incl. VAT
- Usually arrives within 14 working days