References
Walter:P2701-3R WKM
Rubix:276A3990
Manufacturer :5004613

Technical specifications
| Insert Type | wkm |
|---|---|
| Nuance/shade | non rivestito |
| Material | solid carbide |
Product details : WALTER P2701-3R WKM MILLING INSERTS 5004613
ALTIUS
Technical specifications
Attributes
| Insert Type | wkm |
|---|---|
| Nuance/shade | non rivestito |
| Material | solid carbide |
| Insert Size | 3.18 mm |
Show UNSPSC/ECL@SS
£ 12.04 excl. VAT
/ Each
£ 14.45 incl. VAT
- Usually arrives within 14 working days