• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. WALTER TPJW1604PPN WPM MILLING INSERTS 5004646

WALTER TPJW1604PPN WPM MILLING INSERTS 5004646

Indexable Insert

See technical information

References

Walter:TPJW1604PPN WPM
Rubix:290A8225
Manufacturer :5004646
brand logo
brand logo

Technical specifications

Insert Typewpm

Product details : WALTER TPJW1604PPN WPM MILLING INSERTS 5004646


ALTIUS

Technical specifications


Attributes
Insert Typewpm
Show UNSPSC/ECL@SS
£ 12.71 excl. VAT
/ Each
£ 15.25 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 327R12-22 40002-GM1025 327 SOLID CARBIDE HEAD 5758688SECO 335.18-1305T-M11,F40M MILLING INSERT 335.18 74068059SANDVIK N331.1D-136520E-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564548SANDVIK 327R14-3515001-GMM1025 MILLING CM T-/U-MAX&SCREWCLAMP 6010121SANDVIK R331.1A-054523H-WL1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907133SANDVIK QD-NJ-0500-030E-PL4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564500SECO LCMF1605M0-0500-MPCP500 MDT INSERT CARBIDE/CERMET 91055SANDVIK QD-NJ-0476-030E-PM1130 MILLING CM T-/U-MAX&SCREWCLAMP 7101068SANDVIK 415N-070320M-M30S30T MILLING CM T-/U-MAX&SCREWCLAMP 7855860SANDVIK R331.1A-08 45 15H-WL1040 5907135SANDVIK 390R-070212M-MM1040 MILLING CM T-/U-MAX&SCREWCLAMP 7029313SANDVIK R390-170450E-PM1010 MILLING CM T-/U-MAX&SCREWCLAMP 5746046R216215T3081SM30-SVIK U-MAX DRILLISANDVIK SPMT 09 T3 08-WL 4030 5751320SANDVIK 419N-140530E-SM 1020 6289940
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap