References
Walter:ZDGT150430R-K85 WK10
Rubix:276A2157
Manufacturer :5004885

Technical specifications
| Insert Type | wk10 |
|---|---|
| Nuance/shade | non rivestito (uncoated) |
| Material | carbide |
Product details : WALTER ZDGT150430R-K85 WK10 MILLING INSERTS 5115792
ALTIUS
Technical specifications
Attributes
| Insert Type | wk10 |
|---|---|
| Nuance/shade | non rivestito (uncoated) |
| Material | carbide |
| Insert Size | 16.2 mm |
Show UNSPSC/ECL@SS
£ 27.12 excl. VAT
/ Each
£ 32.54 incl. VAT
- Usually arrives within 14 working days