References
Sandvik Coromant:RCHT 20 06 M0-PL 1130
Rubix:318A7660
Manufacturer :7100919
EAN:7323221285777


Technical specifications
| Insert Type | rcht 20 06 m0-pl 1130 |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
Product details : SANDVIK RCHT2006M0-PL1130 MILLING CM T-/U-MAX&SCREWCLAMP 7100919
CoroMill® 200, milling insert
Technical specifications
Attributes
| Insert Type | rcht 20 06 m0-pl 1130 |
|---|---|
| Nuance/shade | 1130 |
| Material | carbide |
| Insert Size | 20 mm |
| Coating | alticrn |
Show UNSPSC/ECL@SS
£ 336.30 excl. VAT
/ 10 pieces
£ 403.56 incl. VAT
- Usually arrives within 14 working days