References
Walter:ZDGT150440R-K85 WK10
Rubix:276A2158
Manufacturer :5004887

Technical specifications
| Insert Type | wk10 |
|---|---|
| Nuance/shade | non rivestito |
| Material | tungsten carbide |
Product details : WALTER ZDGT150440R-K85 WK10 MILLING INSERTS 5115794
ALTIUS
Technical specifications
Attributes
| Insert Type | wk10 |
|---|---|
| Nuance/shade | non rivestito |
| Material | tungsten carbide |
| Insert Size | 16.2 mm |
Show UNSPSC/ECL@SS
£ 20.42 excl. VAT
/ Each
£ 24.50 incl. VAT
- Usually arrives within 14 working days