• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. WALTER P3204-D12 WSP46 MILLING INSERTS 5591805

WALTER P3204-D12 WSP46 MILLING INSERTS 5591805

Indexable Insert

See technical information

References

Walter:P3204-D12 WSP46
Rubix:276A3424
Manufacturer :5591805
brand logo
brand logo

Technical specifications

Insert Typewsp46

Product details : WALTER P3204-D12 WSP46 MILLING INSERTS 5591805


ALTIUS

Technical specifications


Attributes
Insert Typewsp46
Show UNSPSC/ECL@SS
£ 62.30 excl. VAT
/ Each
£ 74.76 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R390-11 T3 12E-PM 1130 390 INSERT FOR MILLING 6906945SANDVIK RCHT 12 04 M0-PL1130 200 INSERT FOR MILLING 7100915PRAMET XPHT 160412E:M8340 J(T)-SXP16 CHAMFER MILL INSERT 6835887SANDVIK R300-2060M-MH2040 MILLING CM T-/U-MAX&SCREWCLAMP 5744522SANDVIK 415N-050206M-M301040 MILLING CM T-/U-MAX&SCREWCLAMP 7082569SANDVIK RCKT 10 T3 M0-PM 4340 7564609WALTER ENMX08T316R-F47 WSP45G MILLING INSERTS 7924229SANDVIK R300-2060M-MM 2040 INSERT 5744526SANDVIK RCKT09T300-PM4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564605SANDVIK 328R13-300MM-TH1025 MILLING CM T-/U-MAX&SCREWCLAMP 6010140SANDVIK RA216-25 04 M-M 4340 BALL NOSE INSERT 7564472SANDVIK R390-170416M-PH4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564386SANDVIK R331.1A-115063H-WL1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907142SANDVIK N331.1A-115020E-KM1020 MILLING CM T-/U-MAX&SCREWCLAMP 7295538PRAMET ADEX 11T308SR-HF2:M8340 7056745
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap