SANDVIK N331.1A-115020E-KM1020 MILLING CM T-/U-MAX&SCREWCLAMP 7295538
Insert
See technical informationReferences
Sandvik Coromant:N331.1A-11 50 20E-KM1020
Rubix:319A3934
Manufacturer :7295538
EAN:7323221989095


Technical specifications
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | km1020 |
| Material | solid carbide |
Product details : SANDVIK N331.1A-115020E-KM1020 MILLING CM T-/U-MAX&SCREWCLAMP 7295538
CoroMill® 331, insert for face and end milling
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Nuance/shade | km1020 |
| Material | solid carbide |
| Insert Size | 10.7 mm |
Show UNSPSC/ECL@SS
£ 207.60 excl. VAT
/ 10 pieces
£ 249.12 incl. VAT
- Usually arrives within 14 working days