• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
WALTER SNHX1205ANN-K88 WK10 MILLING INSERTS 6387411

WALTER SNHX1205ANN-K88 WK10 MILLING INSERTS 6387411

Indexable Insert

See technical information
References
Walter:SNHX1205ANN-K88 WK10
Rubix:276A2275
Manufacturer :5623748
brand logo
brand logo
Technical specifications
Insert Typewk10

Product details : WALTER SNHX1205ANN-K88 WK10 MILLING INSERTS 6387411


ALTIUS

Technical specifications


Attributes
Insert Typewk10
Show UNSPSC/ECL@SS
£ 19.55 excl. VAT
/ Each
£ 23.46 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MMC SNMU140812ANER-M VP15TF MILLING INSERT 90037187SANDVIK 345N-13T5E-MW81130 COROMILL 345/490 INSERT 7101107SANDVIK 327R09-18 350MM-TH 1025 327 SOLID CARBIDE HEAD 6010115MITSUBCARB RDZX12T3M0S VP15TF INSERT MILLING COATED 90016845WALTER ODMW050408-A57 WKP35S MILLING INSERTS 5888183SANDVIK R331.1A-084515H-WLS30T MILLING CM T-/U-MAX&SCREWCLAMP 7295622SANDVIK N331.1A-115008H-WMH13A MILLING CM T-/U-MAX&SCREWCLAMP 5738543SANDVIK 490R-140408M-PL 1020 5854747SANDVIK N331.1A-043505E-L30 S30T 331 INSERT 7295500SANDVIK 745R-2109E-M311040 MILLING CM T-/U-MAX&SCREWCLAMP 7243019SANDVIK R331.1A-11 50 30H-WL1130 7101053SANDVIK HNEF090508-KM3330 SANDVIK AUTO MILLING 6428170MITSUBCARB JDMT120423ZDER-JL MP7130 INSERT MILLING COATED 90037353SANDVIK 345R-1305E-KL3220 COROMILL 345/490 INSERT 5910464SANDVIK 331.31-3512-31235 MILLING CM T-/U-MAX&SCREWCLAMP 5758925
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap