WALTER SPKN1203EDR WKP35S MILLING INSERTS 5917875
Indexable Insert
See technical informationSee documentsReferences
Walter:SPKN1203EDR WKP35S
Rubix:276A2730
Manufacturer :5917875

Technical specifications
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | ticn + al2o3 (+ticn) |
| Material | carbide |
Documents
Product details : WALTER SPKN1203EDR WKP35S MILLING INSERTS 5917875
ALTIUS
Technical specifications
Attributes
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | ticn + al2o3 (+ticn) |
| Material | carbide |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 20.53 excl. VAT
/ Each
£ 24.64 incl. VAT
- Usually arrives within 14 working days