WALTER MPMX080305-F57 WKP35S MILLING INSERTS 5918807
Indexable Insert
See technical informationSee documentsReferences
Walter:MPMX080305-F57 WKP35S
Rubix:291A2692
Manufacturer :5918807

Technical specifications
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | ticn/al2o3/ticn (tiger·tec silver, cvd) |
| Material | solid carbide |
Documents
Product details : WALTER MPMX080305-F57 WKP35S MILLING INSERTS 5918807
ALTIUS
Technical specifications
Attributes
| Insert Type | wkp35s |
|---|---|
| Nuance/shade | ticn/al2o3/ticn (tiger·tec silver, cvd) |
| Material | solid carbide |
| Insert Size | 8.3 mm |
Show UNSPSC/ECL@SS
£ 16.70 excl. VAT
/ Each
£ 20.04 incl. VAT
- Usually arrives within 14 working days