References
Walter:SPMW09T308-A57 WKP25S
Rubix:291A3030
Manufacturer :6069449

Technical specifications
| Insert Type | wkp25s |
|---|---|
| Nuance/shade | cvd ticn + al2o3 (+ ticn) |
| Material | carbide |
Product details : WALTER SPMW09T308-A57 WKP25S MILLING INSERTS 6069449
ALTIUS
Technical specifications
Attributes
| Insert Type | wkp25s |
|---|---|
| Nuance/shade | cvd ticn + al2o3 (+ ticn) |
| Material | carbide |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ Each
£ 16.22 incl. VAT
- Usually arrives within 14 working days