References
Walter:SPMW120408-A57 WKP25S
Rubix:276A1723
Manufacturer :6069461

Technical specifications
| Insert Type | wkp25s |
|---|---|
| Nuance/shade | ticn/al2o3/ticn (a57) |
| Material | carbide |
Product details : WALTER SPMW120408-A57 WKP25S MILLING INSERTS 6069461
ALTIUS
Technical specifications
Attributes
| Insert Type | wkp25s |
|---|---|
| Nuance/shade | ticn/al2o3/ticn (a57) |
| Material | carbide |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 16.14 excl. VAT
/ Each
£ 19.37 incl. VAT
- Usually arrives within 14 working days