• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Tool tip millers
  5. Milling cutter accessories
  6. Milling tool tip
  7. WALTER RDMT1204M0-D57 WKP25S MILLING INSERTS 6071190

WALTER RDMT1204M0-D57 WKP25S MILLING INSERTS 6071190

Indexable Insert

See technical information

References

Walter:RDMT1204M0-D57 WKP25S
Rubix:276A1724
Manufacturer :6071190
brand logo
brand logo

Technical specifications

Insert Typewkp25s

Product details : WALTER RDMT1204M0-D57 WKP25S MILLING INSERTS 6071190


ALTIUS

Technical specifications


Attributes
Insert Typewkp25s
Show UNSPSC/ECL@SS
£ 15.95 excl. VAT
/ Each
£ 19.14 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R390-180612M-PM4220 MILLING CM T-/U-MAX&SCREWCLAMP 5746062SANDVIK 345R-13T5M-MM 2030 COROMILL 345 INSERT FOR MILLING 6532046SANDVIK R390-11 T3 20E-MM 1040 390 INSERT FOR MILLING 5888539SANDVIK MH20-060320M-M20 1130 MILLING INSERTSANDVIK 415N-070320M-M30S40T MILLING CM T-/U-MAX&SCREWCLAMP 7855861SANDVIK N331.1A-05 45 08E-KM1020 5739028SANDVIK TNEF1204AN-WL3040 SANDVIK AUTO MILLING 5753286SANDVIK R210-140512M-PMS40T MILLING CM T-/U-MAX&SCREWCLAMP 5853543SANDVIK N331.1A-084508E-M301130 MILLING CM T-/U-MAX&SCREWCLAMP 7295509SANDVIK 345R-1305E-PL1010 COROMILL 345/490 INSERT 5906242SANDVIK R390-11 T3 08M-PM 530 5745683SANDVIK R390-11 T3 24E-MM 2030 5745631SANDVIK R390-11 T3 08E-PL 1010 5745660WALTER LNMU080404-F57T WKP35S MILLING INSERTS 5887937SANDVIK 357R-2408M-PM4230 MILLING CM T-/U-MAX&SCREWCLAMP 6293217
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap