References
Walter:RDMT1605M0-D57 WKP25S
Rubix:276A1725
Manufacturer :6071193

Technical specifications
| Insert Type | wkp25s |
|---|---|
| Nuance/shade | rond positief |
| Material | carbide |
Product details : WALTER RDMT1605M0-D57 WKP25S MILLING INSERTS 6071193
ALTIUS
Technical specifications
Attributes
| Insert Type | wkp25s |
|---|---|
| Nuance/shade | rond positief |
| Material | carbide |
| Insert Size | 16 mm |
Show UNSPSC/ECL@SS
£ 21.48 excl. VAT
/ Each
£ 25.78 incl. VAT
- Usually arrives within 14 working days