WALTER LPMT150412R-D51 WKP25S MILLING INSERTS 6071557
Indexable Insert
See technical informationSee documentsReferences
Walter:LPMT150412R-D51 WKP25S
Rubix:291A3064
Manufacturer :6071557

Technical specifications
| Insert Type | wkp25s |
|---|---|
| Nuance/shade | cvd ticn + al2o3 (+ ticn) |
| Material | solid carbide |
Documents
Product details : WALTER LPMT150412R-D51 WKP25S MILLING INSERTS 6071557
TIGER MILLING BLOCK
Technical specifications
Attributes
| Insert Type | wkp25s |
|---|---|
| Nuance/shade | cvd ticn + al2o3 (+ ticn) |
| Material | solid carbide |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 24.15 excl. VAT
/ Each
£ 28.98 incl. VAT
- Usually arrives within 14 working days