• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
WALTER P20200-1.1 WKP35S MILLING INSERTS 6076048

WALTER P20200-1.1 WKP35S MILLING INSERTS 6076048

Indexable Insert

See technical informationSee documents
References
Walter:P20200-1.1 WKP35S
Rubix:291A2668
Manufacturer :5918446
brand logo
brand logo
Technical specifications
Insert Typewkp35s
Documents

Product details : WALTER P20200-1.1 WKP35S MILLING INSERTS 6076048


ALTIUS

Technical specifications


Attributes
Insert Typewkp35s
Show UNSPSC/ECL@SS
£ 23.58 excl. VAT
/ Each
£ 28.30 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTER P26315R16 WKP35S MILLING INSERTS 5918425SANDVIK 327R12-22 40002-GM1025 327 SOLID CARBIDE HEAD 5758688SANDVIK 345L-1305M-PM1130 COROMILL 345/490 INSERT 7101104SANDVIK 345R-13T5M-MM1130 COROMILL 345/490 INSERT 7101114WALTER MX22-2E275N02-GD8 WSM23S GROOVING INSERTS (MX SYSTEM) 7379006SANDVIK 331.31-4512-31 235 5758934SANDVIK 327R09-1815001-GMM1025 MILLING CM T-/U-MAX&SCREWCLAMP 6010095SANDVIK 390R-070208M-PM 4330 7564307SANDVIK L365-1505ZNE-KL3330 MILLING CM T-/U-MAX&SCREWCLAMP 6428118SANDVIK R390-11 T3 31M-PM 1130 390 INSERT FOR MILLING 6906951SANDVIK 390R-070212M-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564309SANDVIK R390-180616H-PL4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564406SANDVIK 415N-050212M-M30S40T MILLING CM T-/U-MAX&SCREWCLAMP 7855866SANDVIK QD-NE-0200-020M-PM4340 MILLING CM T-/U-MAX&SCREWCLAMP 7564512WALTER SNHX1205ANN-K88 WXN15 MILLING INSERTS 6387413
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap