References
Walter:APMT15T3PDR-F56 WSP45G
Rubix:276A1449
Manufacturer :8285625
EAN:4063464646005

Technical specifications
| Insert Type | apmt15t3pdr-f56 |
|---|---|
| Nuance/shade | wsp45g |
| Material | carbide |
Product details : WALTER APMT15T3PDR-F56 WSP45G MILLING INSERTS 8285625
Strengths
•For medium machining conditions
Can be used universally for most materials
F56 – The universal one
System inserts, positive with two cutting edges
Circumference-sintered
Can be used universally for most materials
F56 – The universal one
System inserts, positive with two cutting edges
Circumference-sintered
Technical specifications
Attributes
| Insert Type | apmt15t3pdr-f56 |
|---|---|
| Nuance/shade | wsp45g |
| Material | carbide |
| Insert Size | 9.52 mm |
Show UNSPSC/ECL@SS
£ 17.96 excl. VAT
/ Each
£ 21.55 incl. VAT
- Usually arrives within 14 working days