References
Facom:CKS.68A
Rubix:1237873
EAN:3148513415090

Product details : FACOM TOOL HOOK CKS.68A
Wall-mounted. Diameter from 12 to 15 mm.
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x40x35 mm |
| Package weight | 11 g |
| Type | individual hook for cylindrical tools |
Show UNSPSC/ECL@SS
£ 5.29 excl. VAT
/ Each
£ 6.35 incl. VAT
- Delivery usually within ( 14 ) days
