Accessory for workshop furniture
Filter Options
CATEGORIES
accessory for workshop furniture (268)
Brand
3m
(2)
beaverswood supply company
(14)
bott
(68)
coba europe
(1)
draper
(4)
facom
(20)
gedore
(12)
250 Product(s) with 268 variant(s):
COBA GS010001 GRIP SAFE BLACK MATTING 0.6M X 10M
- coba europe:GS010001
- rubix:8031119
- In stock: Next day delivery
- Type:gripsafe non slip drawer liner
£ 82.24 excl. VAT
/ Each
BOTT STORAGE TRAY 440 X 175MM 14014038.16
- bott:14014038.16
- rubix:2517323
- In stock: Next day delivery
- Type:bott storage tray 440 x 175mm 14014038.16
£ 18.22 excl. VAT
/ Each
BOTT SPRING CLIPS 19MM PACK OF 5 14013067
- bott:14013067
- rubix:2000627
- In stock: Next day delivery
- Type:single spring clip
£ 8.01 excl. VAT
/ Each
FACOM HOOK CK
- facom:CK
- rubix:1237815
- ean:3148513412907
- In stock: Next day delivery
- Type:standard display hook
£ 0.75 excl. VAT
/ Each
FACOM TOOL HOOK CKS.55A
- facom:CKS.55A
- rubix:1237859
- ean:3148513414956
- In stock: Next day delivery
- Type:tool hook
£ 7.10 excl. VAT
/ Each
GEDORE TOOL HOLDING RAIL 1/2 INCH MAGNETIC 580MM SL1916
- gedore:SL 1916
- rubix:1125292
- manufacturer :1761102
- ean:4010886842522
- In stock: Next day delivery
- Type:socket wrench rail
£ 49.18 excl. VAT
/ Each
GEDORE 1/2DR 14 SOCKET RAIL VH 19
- gedore:VH 19
- rubix:120A1816
- manufacturer :5162520
- ean:4010886516256
- Delivery usually within ( 8 ) days
- Type:socket rail
£ 5.40 excl. VAT
/ Each
BOTT U HOLDER 75MM X 20MM - 5 PACK 14010019
- bott:14010019
- rubix:2000630
- Delivery usually within ( 8 ) days
- Type:u-holder
£ 13.11 excl. VAT
/ Each
BOTT CABLE HOOK 100MM PACK OF 5 14010023
- bott:14010023
- rubix:2517320
- Delivery usually within ( 11 ) days
- Type:bott cable hook 100mm pack of 5 14010023
£ 19.44 excl. VAT
/ Each
BOTT ANGLED TOOL PEG 25MM PACK OF 5 14001110
- bott:14001110
- rubix:2000618
- ean:4025002160510
- Delivery usually within ( 8 ) days
- Type:tool peg
£ 4.87 excl. VAT
/ Each
BOTT 75MM EXTENDED HOOK - 5 PACK 14001121
- bott:14001121
- rubix:4512411
- ean:4025002160947
- Delivery usually within ( 8 ) days
- Type:extended hook
£ 9.42 excl. VAT
/ Each
BOTT U HOLDER 32 X 50MM 14010032 PACK OF 5
- bott:14010032
- rubix:80045685
- Delivery usually within ( 8 ) days
- Type:bott u holder 32 x 50mm 14010032 pack of 5
£ 13.77 excl. VAT
/ Each
BOTT SCREWDRIVER HOLDER 14019007
- bott:14019007
- rubix:2000637
- Delivery usually within ( 8 ) days
- Type:screwdriver holder
£ 8.61 excl. VAT
/ Each
BOTT POWERTOOL HOLDERS 60MM PACK OF 5 14-011018
- bott:14011018
- rubix:2000632
- Delivery usually within ( 8 ) days
- Type:bott powertool holders 60mm pack of 5 14-011018
£ 14.13 excl. VAT
/ Each
BOTT U HOLDER 32 X 75MM 14010033 PACK OF 5
- bott:14010033
- rubix:80091890
- Delivery usually within ( 8 ) days
- Type:u holder
£ 14.54 excl. VAT
/ Each
DRAPER 01096 MAGNETIC PARTS TRAY 295 X 280 X 40MM
- draper:01096
- rubix:224A5181
- ean:5010559010967
- Delivery usually within ( 7 ) days
- Type:draper 01096 magnetic parts tray 295 x 280 x 40mm
£ 19.58 excl. VAT
/ Each
BOTT HOOK KIT PACK OF 30 14031413
- bott:14031413
- rubix:2000642
- ean:4025002871539
- Delivery usually within ( 11 ) days
- Type:bott hook kit pack of 30 14031413
£ 41.72 excl. VAT
/ Each
BOTT TOOLBOARD HOOK KIT 40 PCE 14031414
- bott:14031414
- rubix:2523983
- ean:4025002872956
- Delivery usually within ( 16 ) days
- Type:hook kit for 1.75 m² panel area
£ 91.31 excl. VAT
/ Each
GEDORE TOOL HOOK VERTICAL END 35 X 6
- gedore:1500 H 20-35
- rubix:80049515
- manufacturer :1879162
- ean:4010886859698
- Delivery usually within ( 8 ) days
- Type:tool hook single
£ 2.62 excl. VAT
/ Each
GEDORE VH 30 3/8 DRIVE SOCKET RAIL 5164810
- gedore:VH 30
- rubix:80073691
- manufacturer :5164810
- ean:4010886516485
- Delivery usually within ( 8 ) days
- Type:spring socket rail
£ 5.99 excl. VAT
/ Each
BOTT SPRING CLIPS 25MM PACK OF 5 14013069
- bott:14013069
- rubix:4514983
- Delivery usually within ( 8 ) days
- Type:single spring clip
£ 8.64 excl. VAT
/ Each
BOTT MINI SHELF 14014012
- bott:14014012
- rubix:2000638
- Delivery usually within ( 11 ) days
- Type:bott mini shelf 14014012
£ 10.52 excl. VAT
/ Each
BOTT HEX KEY HOLDER 14020036
- bott:14020036
- rubix:2000636
- Delivery usually within ( 8 ) days
- Type:bott hex key holder 14020036
£ 13.93 excl. VAT
/ Each
BEAVERSWOOD MAGNETIC LABEL HOLDER 15 X 80MM PACK OF 100 ML18
- beaverswood supply company:ML18
- rubix:1284668
- Usually arrives within 14 working days
- Type:magnetic label holder
£ 54.50 excl. VAT
/ Each
24 items of 250



























