BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 80 X 200MM PACK OF 50 TS820
Self-Adhesive Ticket Holder
See technical informationSee documentsReferences
Beaverswood Supply Company:TS820
Rubix:2004197

Documents
Product details : BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 80 X 200MM PACK OF 50 TS820
Identification plays an important part in any filing system, whether it’s in the office, retail, industrial, home or freezer environment. Things need to be in their place and that place needs to be identified. This is where Beavers wood comes into the picture, they specialise in a wide range of identification products which include many sizes and types of self-adhesive ticket holders. Ticket holders are manufactured from clear PVC and are available in either magnetic or self-adhesive. Because Beavers wood manufacture the Self-adhesive ticket holders they can supply them in standard cut sizes from stock in up to 3m lengths but also cut to your specific length saving you time and valuable resources. All Beavers wood holders are supplied with white card inserts and a clear plastic cover strip.
Strengths
•Self-adhesive ticket holders are Ideal for permanent locations on shelving & racking
Barcodes can be scanned without removing the insert
Pre-cut sizes from stock
Pull-forward front allows easy loading & updates of information
Special sizes on request (up to 3M lengths)
With a choice of 4 heights
Pre-printed inserts can also be supplied with alpha-numeric sequences and barcodes
Barcodes can be scanned without removing the insert
Pre-cut sizes from stock
Pull-forward front allows easy loading & updates of information
Special sizes on request (up to 3M lengths)
With a choice of 4 heights
Pre-printed inserts can also be supplied with alpha-numeric sequences and barcodes
Technical specifications
Attributes
| Type | self-adhesive ticket holder |
|---|---|
| Height | 80 mm |
Show UNSPSC/ECL@SS
£ 110.95 excl. VAT
/ Each
£ 133.14 incl. VAT
- Usually arrives within 14 working days
