SCHNEIDER INDUCTIVE SENSOR XS8C4A1MPG13
Inductive proximity sensor
See technical informationSee documentsReferences
Schneider Electric:XS8C4A1MPG13
Rubix:154A1691
EAN:3389119058179




Technical specifications
| Type | inductive proximity sensor |
|---|---|
| Min. tension | 24 V |
| Max. tension | 24 V |
Documents
Product details : SCHNEIDER INDUCTIVE SENSOR XS8C4A1MPG13
The OsiSense XS range of rectangular sensors can be installed quickly and easily on any machine or piece of equipment due to the unique one-click mounting system and the flexibility that the rotating detection head offers. The XS series of inductive sensors enable maintenance to be simplified due to the quick removal and remounting of the unit. Fault diagnosis is made easier with clear signalling from the LED status indicators that are clearly visible from any direction and from long distance. These inductive proximity sensors are ideal for use in many applications including packaging, material handling, assembly as well as the food and beverage industry.
Strengths
Simple “one click” mounting bracket.
Clear LED status indicators.
5 position easily adjustable sensor head.
SIL2 certification (Safety Integrity Level 2.
Clear LED status indicators.
5 position easily adjustable sensor head.
SIL2 certification (Safety Integrity Level 2.
Technical specifications
Attributes
| Type | inductive proximity sensor |
|---|---|
| Min. tension | 24 V |
| Max. tension | 24 V |
| Material | plastic |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 97.92 excl. VAT
/ Each
£ 117.50 incl. VAT
- Delivery usually within ( 15 ) days