References
Aventics:R412022866
Rubix:201A9873
Manufacturer :R412022866
EAN:3661475854146
Product details : AVENTICS R412022866 SENSOR SERIES ST6 REED CONTACT 6 MM
Sensor with cable. ST6 series. 6 mm T-slot. Open cable ends, 3-pole. Reed.
Technical specifications
Attributes
| Type | sensor, series st6 |
|---|---|
| Min. tension | 10 V |
| Max. tension | 230 V |
Show UNSPSC/ECL@SS
£ 32.29 excl. VAT
/ Each
£ 38.75 incl. VAT
- Delivery usually within ( 6 ) days

