FESTO 151669 PROXIMITY SWITCH SME-1-LED-24-B
SME-1 Proximity switch
See technical informationSee documentsReferences
Festo:SME-1-LED-24-B
Rubix:119A9096
Manufacturer :151669
EAN:4052568117009

Documents
Product details : FESTO 151669 PROXIMITY SWITCH SME-1-LED-24-B
Attachable magnetic reed cylinder sensor in block design
Strengths
- Measuring principle: magnetic reed
- For mounting kit
- With or without LED switching status indication
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 149x139x22 mm |
|---|---|
| Logistic Weight | 101,47 g |
| Type | sme |
| Min. tension | 12 V |
| Max. tension | 27 V |
| Material | pet reinforced, tpe-u |
Show UNSPSC/ECL@SS
£ 119.16 excl. VAT
/ Each
£ 142.99 incl. VAT
- Delivery usually within ( 16 ) days