FESTO 2427616 PROXIMITY SENSOR


Proximity switch SDBT-BSW

References
festo:SDBT-BSW-1L-PU-W-5-N-LE
rubix:391A5982
manufacturer :2427616
ean:4052568265007
SDBT-BSW-1L-PU-W-5-N-LE Proximity Sensor
brand logo
Technical specifications
TypeSDBT
Min. tension10 V
Max. tension30 V
See all Specifications

Product details : FESTO 2427616 PROXIMITY SENSOR


Electronic proximity switch for T-slot, can be inserted from above, welding field resistant 50-60Hz AC and 1000Hz MFDC

Strengths

  • Measuring principle: magneto-resistive
  • Welding field immune
  • Resistant to welding spatter
  • For contactless piston rod position sensing on Festo pneumatic cylinders, especially the hinge cylinders DW/DWA/DWB/DWC for the automotive and tier 1 supplier industry
  • Insertable in the slot from above, screw-clamped
  • LED switching status indication
  • Cable length 0.3 ... 5 m

Technical specifications


Attributes
Logistic Weight130,61 g
TypeSDBT
Min. tension10 V
Max. tension30 V
MaterialEpoxy resin, PA reinforced, high-alloy stainless steel, PVC
Show UNSPSC/ECL@SS
£ 58.87 excl. VAT
/ Each
£ 70.64 incl. VAT
  • Usually arrives within 14 working days