FESTO 538320 PROXIMITY SWITCH SIEF-M30NB-PS-K-L


SIEF Inductive sensor

References
festo:SIEF-M30NB-PS-K-L
rubix:119A5338
manufacturer :538320
ean:4052568175863
SIEF-M30NB-PS-K-L Proximity Sensor
brand logo
Technical specifications
TypeSIEF
Min. tension10Ā V
Max. tension30Ā V
See all Specifications

Product details : FESTO 538320 PROXIMITY SWITCH SIEF-M30NB-PS-K-L


Proximity Sensor SIEF-M30NB-PS-K-L With cable, semi-flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE

Technical specifications


Attributes
Logistic Weight191Ā g
TypeSIEF
Min. tension10Ā V
Max. tension30Ā V
MaterialBrass, PBT, chrome plated
Show UNSPSC/ECL@SS
Ā£ 90.74 excl. VAT
/ Each
Ā£ 108.89 incl. VAT