References
IFM Electronic:MK5124
Rubix:169A2531
EAN:4021179151504

Product details : IFM PROXIMITY SENSOR MK5124
Self-locking fixture for quick mounting and easy adjustment
Easy fit 'drop from the top' into a slot
Moulded cable ensuring very good strain relief
Clearly visible indication of the switching status
Very high switching frequency
Easy fit 'drop from the top' into a slot
Moulded cable ensuring very good strain relief
Clearly visible indication of the switching status
Very high switching frequency
Technical specifications
Attributes
| Type | pnp no |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | housing: pa; fastening clamp: stainless steel |
| Cable length | 10 m |
| Min. temperature | -25 °C |
| Max. temperature | 85 °C |
Show UNSPSC/ECL@SS
£ 51.00 excl. VAT
/ Each
£ 61.20 incl. VAT
- Delivery usually within ( 5 ) days
