SPARTEX GA008ZGREY GS KICK STEP STOOL - PLASTIC GREY

Kick Steps

See technical informationSee documents

References

Spartex:UK-GA008Z-GREY
Rubix:239A9280
brand logo

Documents

Product details : SPARTEX GA008ZGREY GS KICK STEP STOOL - PLASTIC GREY


Manufactured & approved to the European GS standard
Manufactured from quality steel & rubber for maximum safety and durability
Mounted on 3 sprung loaded polypropylene castors which retract when weight is applied
Available in 6 colours, Red, Blue, Black, Grey, Green or Yellow
Load Capacity: 150kg
Loaded height of 430mm and unloaded height of 435mm
Base diameter: 435mm
Top diameter: 290mm
Manufactured & approved to the recognised European GS standard
Manufactured from high quality plastic & rubber for safety & durability
Snap-lock for quick assembly
Mounted on 3 sprung loaded polypropylene castors which retract when weight is applied
Easy to transport handy kick step allows access to those just out of reach heights

Strengths

• Easy to transport handy kick step allows access to those just out of reach heights

Applications

Very useful in workshops, shops, offices and
garages.

Technical specifications


Attributes
£ 62.91 excl. VAT
/ Each
£ 75.49 incl. VAT
  • Delivery usually within ( 4 ) days