MECALINE 4EG160M2C-PD-BA-C34 MOTOR 11KW 3000RPM B3 160M 400/690V-3PH-5
3 Phase AC Motor
See technical informationSee documentsReferences
Mecaline:894240
Rubix:264A5534
EAN:3660338466779

Documents
Product details : MECALINE 4EG160M2C-PD-BA-C34 MOTOR 11KW 3000RPM B3 160M 400/690V-3PH-5
Asynchronous electric motors in aluminum or cast iron. Protection index IP55. Class F insulation (155ºC) / Temperature Rise B. Efficiency levels: ∙ IE2 from 0.12 kW to 0.55 kW. IE3 from 0.55 kW to 55 kW and IE4 from 4 kW to 90 kW. Standard voltage of 400/690v. PTC thermistor fitted as standard on frame sizes 132 & above.
MOTOR 11KW 3000rpm B3 160M 400/690v-3ph-50Hz IE4 CAST IRON IP55
Strengths
Aluminium, RAL7031 paint
Applications
Rotational power
Technical specifications
Attributes
| Power | 11 kW |
|---|---|
| Voltage | 400/690 V |
| Speed | 3000 rpm |
| Material | cast iron |
| Shaft Height | 160 mm |
| Number of poles | 2 |
| Efficiency class | ie4 |
| Degree of protection (IP) | ip55 |
| Shaft diameter | 42 mm |
| Weight | 133 kg |
Show UNSPSC/ECL@SS
£ 929.37 excl. VAT
/ Each
£ 1,115.24 incl. VAT
- Usually arrives within 14 working days
