SIEMENS 1LE1003-1CC33-4FA4 5.5KW 6P B5 SIMONICS GP MOTOR


Industrial Engine

References
innomotics:1LE1003-1CC33-4FA4
rubix:213A7874
kW5,5 6P B5 IEC132 IE3 50Hz 400/690V IP55 CLF 1LE1003-1CC33-4FA4
brand logo
Technical specifications
Power5.5 kW
Voltage400/690 V
Speed1000 rpm
See all Specifications

Product details : SIEMENS 1LE1003-1CC33-4FA4 5.5KW 6P B5 SIMONICS GP MOTOR


Simiotics gp motor type: 1AV3130C low voltage motor, IEC ROT. Caged, self-ventilating, IP55 CL. insulation 155(F) SEC. 130(B) premium efficiency IE3 aluminium casing, 6POLI * GR132S * 3KW (50HZ) 3.45KW (60HZ) 3 AC 50HZ 400VD/690VY * 3 AC 60HZ 460VD IM B 5, flange: FF265(A300) without motor protection terminal block on top

Strengths

Simiotics gp motor type: 1av3132c low voltage motor IEC ROT. Caged, self-ventilating, ip55 temp. cl. 155(f) SEC. 130(b) premium efficiency ie3 aluminium casing, 6pole * fs132m * 4kw (50hz) 4.55kw (60hz) Customs code: 85015220 AL: N ECCN: N

Applications

Any industrial sector

Technical specifications


Attributes
Logistic Weight64000 g
Power5.5 kW
Voltage400/690 V
Speed1000 rpm
Efficiency classIE3
ExecutionB5
Show UNSPSC/ECL@SS
£ 928.68 excl. VAT
/ Each
£ 1,114.42 incl. VAT
  • Usually arrives within 14 working days