References
Innomotics:1LA7070-6AA10
Rubix:164A2620
EAN:4019169365215

Product details : SIEMENS 1LA70706AA10
Simotics GP low-voltage squirrel-cage motor IP55, 4- pole * size 71 m therm. cl.155(f) aluminum encl.
Strengths
Simotics gp low-voltg. squirrel-cage motor ip55, 4- pole * size 71 m therm. cl.155(f) aluminum encl. Customer code: 85015100 AL: N ECCN: N
Applications
Qualsiasi settore industriale
Technical specifications
Attributes
| Logistic Weight | 5000 g |
|---|---|
| Power | 0.18 kW |
| Voltage | 230/400 V |
| Speed | 1000 rpm |
| Efficiency class | ie1 |
| Execution | b3 |
Show UNSPSC/ECL@SS
£ 100.13 excl. VAT
/ Each
£ 120.16 incl. VAT
- Usually arrives within 14 working days
