GPC CLD163T LARGE CUPBOARD TRIPLE DOOR 3 SHELVES 163 X 1020 X 370


Large Cupboard Triple Door - 3 Shelves

References
gpc industries:CLD163T
rubix:298A3035
brand logo
brand logo
Technical specifications
TypeStorage
Height1630 mm
Width1020 mm
See all Specifications

Product details : GPC CLD163T LARGE CUPBOARD TRIPLE DOOR 3 SHELVES 163 X 1020 X 370


Manufactured from 50 x 50mm mesh panels with mesh frame plywood shelves
Complete with 2 shelves which are adjustable in 75mm increments
Mobile on 4 cushion swivel 200mm castors
Load capacity per shelf: 75kg
DT1020Y is fitted with a locking handle & supplied with keys

Technical specifications


Attributes
TypeStorage
Height1630 mm
Width1020 mm
Depth370 mm
Show UNSPSC/ECL@SS
£ 321.56 excl. VAT
/ Each
£ 385.87 incl. VAT
  • Usually arrives within 14 working days