HC-7206C ENERPAC HIGH PRESSURE HYDRULIC HOSE


High-pressure hydraulic hoses (H700 Series)

References
enerpac:HC7206C
rubix:262A8387
ean:0662005203093
brand logo
brand logo
Technical specifications
Length1.8 m

Product details : HC-7206C ENERPAC HIGH PRESSURE HYDRULIC HOSE


Enerpac high-pressure hydraulic hoses with corrugated rubber tension reducer for longer service life on all models. For demanding applications, 4:1 safety factor. Maximum working pressure 700 bar. Reinforced with four layers of steel, including two layers of high-strength steel braided wire. Polyurethane casing for maximum abrasion resistance. Low volumetric expansion under pressure, to increase overall system efficiency. On all models, crimped rubber protection reduces fatigue and extends service life.

Strengths

Safety. Quality. Maximum resistance to abrasion. Low volumetric expansion under pressure, so greater system efficiency.

Applications

For demanding applications.

Technical specifications


Attributes
Length1.8 m
Show UNSPSC/ECL@SS
£ 211.85 excl. VAT
/ Each
£ 254.22 incl. VAT
  • Usually arrives within 14 working days