SIEMENS 5.5K4P132B5IE3A3SIZVS 1LE1003-1CB02-2FA4


Industrial Motor

References
siemens:1LE1003-1CB02-2FA4
rubix:213A6486
kW5,5 4P B5 IEC132 IE3 50Hz 230/400V IP55 CLF 1LE1003-1CB02-2FA4
Technical specifications
Power5.5 kW
Voltage230/400 V
Speed1500 rpm
See all Specifications

Product details : SIEMENS 5.5K4P132B5IE3A3SIZVS 1LE1003-1CB02-2FA4


Simiotics gp motor type: 1AV3132B low voltage motor, IEC ROT. Caged, self-ventilating, IP55 CL. insulation 155(F) SEC. 130(B) premium efficiency IE3 aluminium casing, 4POLI * GR132M * 7.5KW (50HZ) 8.6KW (60HZ) 3 AC 50HZ 400VD/690VY * 3 AC 60HZ 460VD IM B 3,without motor protection terminal block on top

Strengths

Simiotics gp motor type: 1av3132b low voltage motor IEC ROT. Caged, self-ventilating, ip55 temp. cl. 155(f) SEC. 130(b) premium efficiency ie3 aluminium casing, 4pole * fs132m * 7.5kw (50hz) 8.6kw (60hz) Customs code: 85015220 AL: N ECCN: N

Applications

Any industrial sector

Technical specifications


Attributes
Power5.5 kW
Voltage230/400 V
Speed1500 rpm
Efficiency classIE3
ExecutionB5
Show UNSPSC/ECL@SS
£ 716.81 excl. VAT
/ Each
£ 860.17 incl. VAT
  • Delivery within 10-15 business days