Deep groove ball bearing Timken ER 24DD, Outer diameter: 80 mm | Width: 49.23 mm | Inner diameter: 38.1 mm
Industrial series insert ball bearing, relubricatable, set-screw locking for extremely low torque
See technical informationReferences
Timken:ER 24DD
Rubix:396A8458
EAN:0087796207943

Product details : TIMKEN ER24DD INSERT BALL BEARING
Clamping bearing with contact seal on both sides of the bearing, cylindrical outside diameter, set-screw fastening
Pillow-block insert Timken Fafnir ER24DD (inch) with wide inner ring, double-sealed closure and set-screw locking. Relubricatable.
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 49.23 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | er-dd |
| Material | steel |
| Cage | nylon |
| Heat Stabilization | heat-stabilized nylon 6/6 |
| Limit speed | 5000 rpm |
| Reaming diameter | 38.1 mm |
| Basic static load, radial - C0r | 19802.4 N |
| Basic dynamic load, radial - Cr | 36097.2 N |
| Weight | 0.671 kg |
Show UNSPSC/ECL@SS
£ 62.27 excl. VAT
/ Each
£ 74.72 incl. VAT
- Usually arrives within 14 working days
