Deep groove ball bearing SNR 6015E, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6015E
Rubix:204A9133
EAN:3413520116699

Documents
Product details : SNR 6015E DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, friction seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 128x28x128 mm |
|---|---|
| Logistic Weight | 655 g |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 20 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 6000 |
| Cage | steel |
| Limit speed | 3400 rpm |
| Basic static load, radial - C0r | 33600 N |
| Basic dynamic load, radial - Cr | 38400 N |
| Weight | 0.64 kg |
Show UNSPSC/ECL@SS
£ 44.93 excl. VAT
/ Each
£ 53.92 incl. VAT
- Delivery usually within ( 3 ) days
