Inner ring
Inner diameter | 200 mm |
---|---|
Outer diameter | 220 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 50x220x220 mm |
---|---|
Logistic Weight | 2482 g |
Inner diameter | 200 mm |
Outer diameter | 220 mm |
Width | 50 mm |
Bearing Clearance | cn |
Series | ir..-egs |
Usually arrives within 14 working days