References
INA:IR7X10X16-XL
Rubix:101A8538
Manufacturer :0000201840000
EAN:4012802710946

Product details : INA IR7X10X16-XL NEEDLE BEARING INNER IR7X10X16
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 10 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.48 excl. VAT
/ Each
£ 16.18 incl. VAT
- In stock: Next day delivery
