TIMKEN 560-20024 TAPERED ROLLER BEARING CONE


Tapered Roller Bearing

References
timken:560
rubix:105A4188
ean:0053893054438
brand logo
brand logo
Technical specifications
Inner diameter66.675 mm
Width36.678 mm
See all Specifications

Product details : TIMKEN 560-20024 TAPERED ROLLER BEARING CONE


The most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.

Technical specifications


Attributes
Inner diameter66.675 mm
Width36.678 mm
Series555
Show UNSPSC/ECL@SS
£ 76.86 excl. VAT
/ Each
£ 92.23 incl. VAT
  • Usually arrives within 14 working days