Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR120X130X30-XL NEEDLE BEARING INNER IR120X130X30
INA IR120X130X30-XL NEEDLE BEARING INNER IR120X130X30
Inner ring
References
ina:
IR120X130X30-XL
rubix:
101A8546
manufacturer :
0000238410000
ean:
4012802043457
Technical specifications
Inner diameter
120
mm
Outer diameter
130
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR120X130X30-XL NEEDLE BEARING INNER IR120X130X30
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
120
mm
Outer diameter
130
mm
Width
30
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
172.87
excl. VAT
/
Each
£
207.44
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
INA IR10X14X13-XL IR10X14X13
TIMKEN 53387X-20024 TAPERED ROLLER BEARING CUP
TIMKEN 52637DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN HM81610-20024 TAPERED ROLLER BEARING CUP
SKF IR 60X70X25 INNER RING
TIMKEN LM501310-30000 TAPERED ROLLER BEARING CUP
INA IR40X48X22-EGS INNER RING CYLINDRICAL
INA IR120X135X45-EGS INNER RING IR..-EGS CYLINDRICAL
SKF NEEDLE BEARING INNER IR 10X14X16
TIMKEN NA643SW-20024 TAPERED ROLLER BEARING CONE
TIMKEN 367-20024 TAPERED ROLLER BEARING CONE
TIMKEN 78551-20024 TAPERED ROLLER BEARING CUP
TIMKEN LM739710CD-20024 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 792-30000 PRECISION TAPERED ROLLER BEARING CUP
TIMKEN 394YD-20024 TAPERED ROLLER BEARING DOUBLE CUP