References
INA:IR40X48X22-EGS
Rubix:274A7789
Manufacturer :0001066230000
EAN:4012802697384

Product details : INA IR40X48X22-EGS INNER RING CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistic Weight | 92,3 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 48 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 17.88 excl. VAT
/ Each
£ 21.46 incl. VAT
- Delivery usually within ( 7 ) days
