References
INA:IR120X135X45-EGS
Rubix:238A1971
Manufacturer :0002396660000
EAN:4054362407997

Product details : INA IR120X135X45-EGS INNER RING IR..-EGS CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistic Weight | 1044 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 135 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 127.85 excl. VAT
/ Each
£ 153.42 incl. VAT
- Delivery usually within ( 7 ) days
