Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR50X55X35-XL NEEDLE BEARING INNER IR50X55X35
INA IR50X55X35-XL NEEDLE BEARING INNER IR50X55X35
Inner ring
References
ina:
IR50X55X35-XL
rubix:
101A6442
manufacturer :
0000226240000
ean:
4012802044485
Technical specifications
Inner diameter
50
mm
Outer diameter
55
mm
Width
35
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR50X55X35-XL NEEDLE BEARING INNER IR50X55X35
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
55
mm
Width
35
mm
Bearing Clearance
cn
Series
ir..-xl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.34
excl. VAT
/
Each
£
58.01
incl. VAT
In stock: Next day delivery
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 593-30000 TAPERED ROLLER BEARING CONE
INA IR35X40X205-EGS INNER RING CYLINDRICAL
TIMKEN 45282-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA67983SW-20024 TAPERED ROLLER BEARING CONE
TIMKEN 52618-20024 TAPERED ROLLER BEARING CUP
TIMKEN 392-20024 TAPERED ROLLER BEARING CONE
TIMKEN 82720-20000 TAPERED ROLLER BEARING CUP
TIMKEN 356-20024 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 50X58X22
TIMKEN 755-20024 TAPERED ROLLER BEARING CONE
TIMKEN L44640-20024 TAPERED ROLLER BEARING CONE
TIMKEN 26300-20024 TAPERED ROLLER BEARING CUP
TIMKEN M236845-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA9378-20024 TAPERED ROLLER BEARING CONE
TIMKEN M348448WS-20666 TAPERED ROLLER BEARING CONE