Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 593-30000 TAPERED ROLLER BEARING CONE
TIMKEN 593-30000 TAPERED ROLLER BEARING CONE
Inner race Timken
References
timken:
593-30000
rubix:
100A8831
ean:
0053893065038
Technical specifications
Inner diameter
88.9
mm
Outer diameter
120.904
mm
Width
36.322
mm
Product details
Technical specifications
Product details : TIMKEN 593-30000 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Inner diameter
88.9
mm
Outer diameter
120.904
mm
Width
36.322
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
364.13
excl. VAT
/
Each
£
436.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 55206-70000 TAPERED ROLLER BEARING CONE
SKF NEEDLE BEARING INNER IR 30X35X26
TIMKEN 2585-20024 TAPERED ROLLER BEARING CONE
INA IR42X47X30-XL-C3 INNER RING
SKF 29620/3/Q 29620/3 TAPERED ROLLER BEARING
TIMKEN XC2409CB-20857 TAPERED ROLLER BEARING CONE
TIMKEN 38A-20000 TAPERED ROLLER BEARING CUP
TIMKEN H242610CD-20024 TAPERED ROLLER BEARING DOUBLE CUP
INA IR35X40X17-EGS INNER RING IR..-EGS CYLINDRICAL
INA NEEDLE BEARING INNER IR12X16X14-IS1-OF
INA IR30X35X13-EGS INNER RING CYLINDRICAL
SKF NEEDLE BEARING INNER IR 17X20X20
TIMKEN LL205410B-20024 TAPERED ROLLER BEARING FLANGED CUP
TIMKEN 3431-20024 TAPERED ROLLER BEARING CUP
TIMKEN 66462-20024 TAPERED ROLLER BEARING CUP