References
Timken:26300
Rubix:397A6997
EAN:0053893222523


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 15.875 mm |
Product details : TIMKEN 26300-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Weight | 0.4 kg |
Show UNSPSC/ECL@SS
£ 80.41 excl. VAT
/ Each
£ 96.49 incl. VAT
- Usually arrives within 14 working days