References
Festo:MH-BZ-80X
Rubix:121A4399
Manufacturer :197259
EAN:4052568045005

Documents
Product details : FESTO 197259 INSCRIPTION LABEL MH-BZ-80X
Inscription label MH-BZ-80X For solenoid valves MHA1 and MHP1 Product weight=7 g
Technical specifications
Attributes
| Logistic Weight | 15,56 g |
|---|---|
| Type | inscription label |
| Execution | mh |
Show UNSPSC/ECL@SS
£ 15.33 excl. VAT
/ Each
£ 18.40 incl. VAT
- Delivery usually within ( 16 ) days